Shop All AC & Refrigeration Accessories
Briskheat
Evapoway Anti-Condensate Pan, 13x7x4
Mfr # DM10M-3S
Zoro # G804857838
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 VAC
- Watts 1000
- Length 13
- Amps 4.17
- Includes Bare wire leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # DM10M-3S
- Zoro # G804857838
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 13 |
Height | 4 |
Width | 7 |
Details
Voltage | 240 VAC |
Watts | 1000 |
Amps | 4.17 |
Includes | Bare wire leads |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Color | Silver |
Dissipation Rate per Day | 8 |
Material | Corrosion resistant 22-gauge stainless steel |
Item | Evapoway Anti-Condensate Pan,13x7x4" |
Capacity | 4 qt |
Features | Runs independent of ambient conditions; High-limit safety and float-switch operation; Tubular-style heating element; For use in non low flashpoint refrigerant applications; Provides the required heat in the application to eliminate condensation water in commercial refrigeration, HVAC, and vertical transportaiton |
Description
Evapoway Anti-Condensate Pan,13x7x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 8 in, Width 2 1/2 In (B800-250HS)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 12" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- TEMPCO Circulation Heater, 45 In. L, 480V (CHF02342)
- QMARK Electric Ceiling Heater, 208VAC, 375W (CP378F)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM10WW-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC04T-1)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x7x2.5 (DM08S-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-1D)
- MANITOWOC Ice Machine Sanitizer, 16 oz., Clear (5164)
- Briskheat AC & Refrigeration Accessories