Shop All AC & Refrigeration Accessories
Briskheat
Evapoway Anti-Condensate Pan, 13x7x4
Mfr # DM10M-1S
Zoro # G204857827
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Watts 1000
- Length 13
- Includes Standard 3-prong plug (NEMA 5-15)
- Amps 8.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # DM10M-1S
- Zoro # G204857827
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 13 |
Height | 4 |
Width | 7 |
Details
Voltage | 120 VAC |
Watts | 1000 |
Includes | Standard 3-prong plug (NEMA 5-15) |
Amps | 8.33 |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Dissipation Rate per Day | 8 |
Color | Silver |
Material | Corrosion resistant 22-gauge stainless steel |
Item | Evapoway Anti-Condensate Pan,13x7x4" |
Capacity | 4 qt |
Features | Runs independent of ambient conditions; High-limit safety and float-switch operation; Tubular-style heating element; For use in non low flashpoint refrigerant applications; Provides the required heat in the application to eliminate condensation water in commercial refrigeration, HVAC, and vertical transportaiton |
Description
Evapoway Anti-Condensate Pan,13x7x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- JB INDUSTRIES Cap Tube, .080 I.D. X .145 O.D. X 10 Ft (TC-80-10)
- DAYTON Louver, Intake, 21-36 In (4F422)
- KOCH FILTER 12x12x2 High Capacity Pleated Air Filter, MERV 8 (102-032-035)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM10WW-1D)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC10X-1)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC04T-1)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-3D)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40620350B6)
- Briskheat AC & Refrigeration Accessories