Shop All AC & Refrigeration Accessories
Briskheat
Evapoway Anti-Condensate Pan, 13x10x4
Mfr # DM15W-2D
Zoro # G004857836
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 VAC
- Length 13
- Watts 1500
- Amps 7.21
- Includes Bare wire leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # DM15W-2D
- Zoro # G004857836
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 13 |
Height | 4 |
Width | 10 |
Details
Voltage | 208 VAC |
Watts | 1500 |
Amps | 7.21 |
Includes | Bare wire leads |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Color | Silver |
Material | Corrosion resistant 22-gauge stainless steel |
Dissipation Rate per Day | 12 |
Item | Evapoway Anti-Condensate Pan, 13x10x4" |
Capacity | 7 qt |
Features | Runs independent of ambient conditions; High-limit safety and float-switch operation; Tubular-style heating element; For use in non low flashpoint refrigerant applications; Provides the required heat in the application to eliminate condensation water in commercial refrigeration, HVAC, and vertical transportaiton |
Description
Evapoway Anti-Condensate Pan, 13x10x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI O-Ring (Volute) (200-800-240)
- KOCH FILTER 18x20x2 Standard Capacity Pleated Filter, MERV 8 (102-042-015)
- DURAFLOW FILTRATION Washable Aluminum Air Filter - 16 x 25 x 1 (HDA3188)
- SIEMENS Sfa71U 24Vac 2Pos Actuator (SFA71U)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC10X-1)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC04T-1)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-3D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 10x7x2.5 (DM04T-1S)
- NU-CALGON Condensate Pan Treatment, Gel Tablet, Blue (4185-06)
- Briskheat AC & Refrigeration Accessories