Shop All AC & Refrigeration Accessories
Briskheat
Evapoway Anti-Condensate Pan, 13x10x4
Mfr # DM10W-2D
Zoro # G204857841
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 VAC
- Length 13
- Watts 1000
- Amps 4.81
- Includes Bare wire leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # DM10W-2D
- Zoro # G204857841
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 13 |
Height | 4 |
Width | 10 |
Details
Voltage | 208 VAC |
Watts | 1000 |
Amps | 4.81 |
Includes | Bare wire leads |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Color | Silver |
Dissipation Rate per Day | 8 |
Material | Corrosion resistant 22-gauge stainless steel |
Item | Evapoway Anti-Condensate Pan, 13x10x4" |
Capacity | 7 qt |
Features | Runs independent of ambient conditions; High-limit safety and float-switch operation; Tubular-style heating element; For use in non low flashpoint refrigerant applications; Provides the required heat in the application to eliminate condensation water in commercial refrigeration, HVAC, and vertical transportaiton |
Description
Evapoway Anti-Condensate Pan, 13x10x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Lavatory Hose, 4-1/8 In. ID, 10 ft. L, URE (0633-0413-0910)
- ESSICK AIR Float Rod for EA1407, HD1409, EP9 Series (1B71971)
- COPELAND Crankcase Heater, 120V, 150W (918-0056-10)
- DUNDAS JAFINE Vent Kit Dryer Metal 4Inx8Ft (MFX48ULMK)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-2D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x7x2.5 (DM08S-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-3D)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC04T-1)
- NU-CALGON Gallo Gun, w/ Flexible Hose Assembly (4179-05)
- Briskheat AC & Refrigeration Accessories