Shop All Heating Cables
Briskheat
Electric Heating Cables, 240V, 240VAC, 75 FT Length
Mfr # FFRG25-75
Zoro # G5471510
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 75 FT
- Heater Voltage 240VAC
- Length 75 ft.
- For Use With Downspouts, Gutters, Standard Pitched Roofs, Standard Roofing Materials
- Includes Downspout Hanger Brackets, Roof Clips, Speed Trace Heating Cable, UV Resistant Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # FFRG25-75
- Zoro # G5471510
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 75 FT |
Length | 75 ft. |
Details
Item | Electric Heating Cables,240V |
Heater Voltage | 240VAC |
For Use With | Downspouts, Gutters, Standard Pitched Roofs, Standard Roofing Materials |
Includes | Downspout Hanger Brackets, Roof Clips, Speed Trace Heating Cable, UV Resistant Ties |
Watts per Cable @ 40F | 840 |
Watts per Foot @ 40F | 11.2 W |
Standards | cETLus |
Phase | 1 |
Voltage | 240V |
Wattage Output | 840 W |
Cable Cover Material | Thermoplastic |
NEMA Plug Configuration | 5-15P |
Max. Operating Temp. | 150 Degrees F |
Product Type | Roof and Gutter Kits |
Cable Type | Self-Regulating |
Min. Operating Temp. | -40 Degrees F |
For Use Indoors/Outdoors | Indoor/Outdoor |
Description
Electric Heating Cables,240V, Cable Type Self-Regulating, Cable Length 75 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 11.2 W Watts per Foot @ 40F, Voltage 208 to 277V AC, Includes Downspout Hanger Brackets, Roof Clips, Speed Trace Heating Cable, UV Resistant Ties, 300 W Watts per Cable @ 40F, Cable Cover Material Thermoplastic, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, 1 Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 8, High Capacity, Synthetic, 6B950, White (6B950)
- AIR HANDLER 30 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ64)
- AAF FLANDERS Filter Air Fiberglas 24X30X1In (124301)
- BARNES & JONES Repair Head Assembly, 1-1/4 in. (40-515)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 125 ft. Length (FFSL1-125)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 50 ft. Length (FFSL1-50)
- BRISKHEAT Heating Cord, 120VAC, 6 ft. Length, 0.6 A Plug and Play (FFSL81-6)
- BRISKHEAT Heating Cord, 120VAC, 75 ft. Length, 7.5 A Plug and Play (FFSL81-75)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 12 ft. Length (FFSL1-12)
- BRISKHEAT Heating Cord, 2.4 A Plug and Play (FFSL81-24)
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (941145-000)
- Briskheat Heating Cables