Shop All Heating Cables
Briskheat
Electric Heating Cables, 240V, 240VAC, 50 FT Length
Mfr # FFRG25-50
Zoro # G5471501
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50 FT
- Heater Voltage 240VAC
- For Use With Downspouts, Gutters, Standard Pitched Roofs, Standard Roofing Materials
- Length 50 ft.
- Includes Downspout Hanger Brackets, Roof Clips, Speed Trace Heating Cable, UV Resistant Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # FFRG25-50
- Zoro # G5471501
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 50 FT |
Length | 50 ft. |
Details
Item | Electric Heating Cables,240V |
Heater Voltage | 240VAC |
For Use With | Downspouts, Gutters, Standard Pitched Roofs, Standard Roofing Materials |
Includes | Downspout Hanger Brackets, Roof Clips, Speed Trace Heating Cable, UV Resistant Ties |
Standards | cETLus |
Watts per Foot @ 40F | 11.2 W |
Watts per Cable @ 40F | 560 |
Voltage | 240V |
Phase | 1 |
Wattage Output | 560 W |
Product Type | Roof and Gutter Kits |
NEMA Plug Configuration | 5-15P |
Max. Operating Temp. | 150 Degrees F |
Cable Cover Material | Thermoplastic |
Min. Operating Temp. | -40 Degrees F |
Cable Type | Self-Regulating |
For Use Indoors/Outdoors | Indoor/Outdoor |
Description
Electric Heating Cables,240V, Cable Type Self-Regulating, Cable Length 50 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 11.2 W Watts per Foot @ 40F, Voltage 208 to 277V AC, Includes Downspout Hanger Brackets, Roof Clips, Speed Trace Heating Cable, UV Resistant Ties, 200 W Watts per Cable @ 40F, Cable Cover Material Thermoplastic, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, 1 Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR HEATING PRODUCTS SunStar Deluxe Line Voltage Thermostat For Infrared Tube Heaters (3209000)
- HONEYWELL Q7230A1005 Interface Module (Q7230A1005)
- HONEYWELL L4006H1004 Manual Reset High (L4006H1004)
- WHITE-RODGERS 90-370 Fan Relay, Type 184, 24 (90-370)
- BRISKHEAT Electric Heating Cable, 120VAC, 100 FT Length (FFRG15-100)
- BRISKHEAT Self-Regulating Heating Cable, 240VAC, 12 ft. Length (FFSL2-12)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 75 ft. Length (FFSL1-75)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 12 ft. Length (FFSL1-12)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length (FFSL1-37)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 100 ft. Length (FFSL1-100)
- PYROTENAX HEAT TRACE CABLE 32FT 136W OTHER HEATING ELEMENT (D/32HD3800/32/136/60/15/14/Y)
- Briskheat Heating Elements