Shop All Heating Cables
Briskheat
Electric Heating Cables, 240V, 240VAC, 125 FT Length
Mfr # FFRG25-125
Zoro # G5471617
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 125 FT
- Heater Voltage 240VAC
- Length 125 ft.
- For Use With Downspouts, Gutters, Standard Pitched Roofs, Standard Roofing Materials
- Watts per Foot @ 40F 11.2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # FFRG25-125
- Zoro # G5471617
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 125 FT |
Length | 125 ft. |
Details
Item | Electric Heating Cables,240V |
Heater Voltage | 240VAC |
For Use With | Downspouts, Gutters, Standard Pitched Roofs, Standard Roofing Materials |
Watts per Foot @ 40F | 11.2 W |
Standards | cETLus |
Watts per Cable @ 40F | 1400 |
Includes | Downspout Hanger Brackets, Roof Clips, Speed Trace Heating Cable, UV Resistant Ties |
Voltage | 240V |
Phase | 1 |
Accessory Type | Cable,Speed Trce,Roof/Guttr,125 ft.,240V |
Product Type | Roof and Gutter Kits |
Min. Operating Temp. | -40 Degrees F |
NEMA Plug Configuration | 5-15P |
Wattage Output | 1,400 W |
Max. Operating Temp. | 150 Degrees F |
Cable Type | Self-Regulating |
Cable Cover Material | Thermoplastic |
For Use Indoors/Outdoors | Indoor/Outdoor |
Description
Electric Heating Cables,240V, Cable Type Self-Regulating, Cable Length 125 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 11.2 W Watts per Foot @ 40F, Voltage 208 to 277V AC, Includes Downspout Hanger Brackets, Roof Clips, Speed Trace Heating Cable, UV Resistant Ties, 500 W Watts per Cable @ 40F, Cable Cover Material Thermoplastic, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, 1 Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Charging Manifold, Secure Seal Hose (22246)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1500/1125W W, 208/240V AC, White (CSC152TW)
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP20-08)
- NATIONAL GUARD Louver, 12x18 (L-700-RX-12x18)
- BRISKHEAT Heating Cord, 2.4 A Plug and Play (FFSL81-24)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 150 ft. Length (FFSL1-150)
- BRISKHEAT Electric Heating Cable, 120VAC, 75 FT Length (FFRG15-75)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 24 ft. Length (FFSL1-24)
- BRISKHEAT Heating Cord, 120VAC, 75 ft. Length, 7.5 A Plug and Play (FFSL81-75)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 18 ft. Length (FFSL1-18)
- WARMLYYOURS Snow Melt Cable 240V, 251 ft., 12.5A (WHCA-240-0251)
- Briskheat Heating Elements