Shop All Heating Cables
Briskheat
Electric Heating Cables, 120V, 120VAC, 150 FT Length
Mfr # FFRG15-150
Zoro # G5471529
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150 FT
- Heater Voltage 120VAC
- For Use With Downspouts, Gutters, Standard Pitched Roofs, Standard Roofing Materials
- Length 150 ft.
- Includes Downspout Hanger Brackets, Roof Clips, Speed Trace Heating Cable, UV Resistant Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # FFRG15-150
- Zoro # G5471529
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 150 FT |
Length | 150 ft. |
Details
Item | Electric Heating Cables,120V |
Heater Voltage | 120VAC |
For Use With | Downspouts, Gutters, Standard Pitched Roofs, Standard Roofing Materials |
Includes | Downspout Hanger Brackets, Roof Clips, Speed Trace Heating Cable, UV Resistant Ties |
Watts per Cable @ 40F | 1500 |
Watts per Foot @ 40F | 10 W |
Standards | cETLus |
Voltage | 120V |
Phase | 1 |
Accessory Type | Cable,Speed Trce,Roof/Guttr,150 ft.,120V |
Cable Cover Material | Thermoplastic |
Min. Operating Temp. | -40 Degrees F |
Cable Type | Self-Regulating |
Product Type | Roof and Gutter Kits |
Wattage Output | 1,500 W |
NEMA Plug Configuration | 5-15P |
Max. Operating Temp. | 150 Degrees F |
For Use Indoors/Outdoors | Indoor/Outdoor |
Description
Electric Heating Cables,120V, Cable Type Self-Regulating, Cable Length 150 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 10 W Watts per Foot @ 40F, Voltage 115V AC, Includes Downspout Hanger Brackets, Roof Clips, Speed Trace Heating Cable, UV Resistant Ties, 60 W Watts per Cable @ 40F, Cable Cover Material Thermoplastic, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, 1 Phase, For Use With Downspouts, Gutters, Standard Pitched Roofs, Standard Roofing Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, 27 in.-lb., -22 to 149 (MS8103A1130/U)
- QMARK 4000W 208V Architectural Heavy Duty Wall Heater (AWH44083F)
- JOHNSON CONTROLS Diaphragm (V-4710-603)
- TJERNLUND PRODUCTS Pressure Switch (950-1031)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length (FFSL1-37)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 6 ft. Length (FFSL1-6)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 100 ft. Length (FFSL1-100)
- BRISKHEAT Electric Heating Cable, 120VAC, 75 FT Length (FFRG15-75)
- BRISKHEAT Heating Cord, 120VAC, 6 ft. Length, 0.6 A Plug and Play (FFSL81-6)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 75 ft. Length (FFSL1-75)
- ZORO SELECT Electric Heating Cable, 240VAC, 24 ft Length, Waterproof, SJTW (13R099)
- Briskheat Heating Cables