Shop All Heating Cables
Briskheat
Electric Heating Cable, 120VAC, 75 FT Length
Mfr # FFRG15-75
Zoro # G1653438
original price:
$364.99
10% off
new price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 75 FT
- Max. Circuit Length 75 ft
- Heater Voltage 120VAC
- Features Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # FFRG15-75
- Zoro # G1653438
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 75 FT |
Max. Circuit Length | 75 ft |
Length | 75 ft. |
Overall Width | 3/8 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 75 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes 17 AWG Bus Wires, Caution Label, Downspout Hanger Bracket, Roof Clip, UV Resistant Cable Tie, 6 W Watts per Cable @ 40F, 3.75 A Amps per Cable @ 40F, 0.05 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material 17 AWG Bus Wires, Frequency 50/60 Hz, Max. Circuit Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 36,000 BtuH, 28 in W. (KEL36A35A)
- DAYTON Valve Rebuild Kit, With Instructions (066062)
- DAYTON Round Fire Damper, 13-5/8 In. D, 165 Deg F (2TFZ4)
- ZORO SELECT Liquid Level Sensor (4LZH4)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 50 ft. Length (FFSL1-50)
- BRISKHEAT Electric Heating Cable, 120VAC, 50 FT Length (FFRG15-50)
- BRISKHEAT Heating Cord, 120VAC, 6 ft. Length, 0.6 A Plug and Play (FFSL81-6)
- BRISKHEAT Electric Heating Cable, 120VAC, 100 FT Length (FFRG15-100)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 6 ft. Length (FFSL1-6)
- BRISKHEAT Heating Cord, 2.4 A Plug and Play (FFSL81-24)
- KING ELECTRIC Sr Accy Heat Shrink End Seal Kit 2-Pk (SRK12)
- Briskheat Heating Elements