Shop All Heating Cables
Briskheat
Electric Heating Cable, 120VAC, 50 FT Length
Mfr # FFRG15-50
Zoro # G1653508
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 50 FT
- Max. Circuit Length 50 ft
- Heater Voltage 120VAC
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # FFRG15-50
- Zoro # G1653508
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 50 FT |
Max. Circuit Length | 50 ft |
Length | 50 ft. |
Overall Width | 3/8 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 50 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes 16 AWG Bus Wires, Caution Label, Downspout Hanger Bracket, Roof Clip, UV Resistant Cable Tie, 6 W Watts per Cable @ 40F, 2.5 A Amps per Cable @ 40F, 0.05 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material 16 AWG Bus Wires, Frequency 50/60 Hz, Max. Circuit Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440W, 2"W x 10'L (HSTAT201010)
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 35 lb.-in. (MA40-7040)
- LOMANCO LomanCool Adjustable Louver, Aluminum, Mill, Roof Installation (911)
- DAIKIN Actuator Motor, 24VAC, S/R (113139501)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length (FFSL1-37)
- BRISKHEAT Heating Cord, 2.4 A Plug and Play (FFSL81-24)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 100 ft. Length (FFSL1-100)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 12 ft. Length (FFSL1-12)
- BRISKHEAT Self-Regulating Heating Cable, 240VAC, 12 ft. Length (FFSL2-12)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 24 ft. Length (FFSL1-24)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 50 Ft 120V 300W (SRP126-50)
- Briskheat Heating Cables