Shop All Heating Cables
Briskheat
Electric Heating Cable, 120VAC, 100 FT Length
Mfr # FFRG15-100
Zoro # G1653410
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 100 FT
- Max. Circuit Length 100 ft
- Heater Voltage 120VAC
- Features Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # FFRG15-100
- Zoro # G1653410
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 100 FT |
Max. Circuit Length | 100 ft |
Length | 100 ft. |
Overall Width | 3/8 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 100 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes 18 AWG Bus Wires, Caution Label, Downspout Hanger Bracket, Roof Clip, UV Resistant Cable Tie, 6 W Watts per Cable @ 40F, 5 A Amps per Cable @ 40F, 0.05 A Amps per Foot @ 40F, Cable Cover Material Thermoplastic Elastomer, Cable Material 18 AWG Bus Wires, Frequency 50/60 Hz, Max. Circuit Length 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 x 20 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (18201.POLY 6PK)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 5.0 kW, 17 BtuH (MUH0571)
- RINNAI I-Series Condensing 95.6% Combi Natural Gas Boiler w/ 120K BTU Input (i120CN)
- PARKER Liquid Line Filter Dryer, Copper, ODF (2SS3S)
- BRISKHEAT Heating Cord, 2.4 A Plug and Play (FFSL81-24)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 75 ft. Length (FFSL1-75)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 150 ft. Length (FFSL1-150)
- BRISKHEAT Heating Cord, 5 A Plug and Play (FFSL81-50)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 24 ft. Length (FFSL1-24)
- BRISKHEAT Electric Heating Cable, 120VAC, 50 FT Length (FFRG15-50)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 120V/1200W/100 ft. (DR-9RC1100)
- Briskheat Heating Cables