Shop All Drum Heaters
Briskheat
Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W
Mfr # DHCS15R
Zoro # G0357310
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,200 W
- Amps AC 10 A
- Voltage 120 V
- Watt Density 5 W/sq in
- Length 70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # DHCS15R
- Zoro # G0357310
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 70 in |
Drum Dia. | 22 1/2 in |
Width | 4 in |
Height | 4 in |
Heater Width | 4 in |
Heater Length | 70 in |
Drum Diameter - Minimum | 22 3/10 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 23 1/5 in |
Description
Silicon Rubber Heater, Current Rating 10 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Metal, Plastic, For Container Type Drums, Thermostat Temperature -Maximum 85 Degrees F, Thermostat Temperature -Minimum 67 Degrees F, Operating Voltage 115V AC, Watt Density 5 W/sq in, Watts 1,200 W, Drum Diameter - Maximum 23 1/5 in, Drum Diameter - Minimum 22 3/10 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 4 In (21121)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00187)
- CANARM Exhaust Fan, 30 In, 115/230V, 1/3hp, 1100rpm (AX30-2)
- DAYTON Standard-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2950/4550 CFM (13F045)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 30 Gallon, 1000W, 58.5"L x 4"W (DHCS13R)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 48" Height, 160"-192" Tank Perimeter, 46lbs (TOTE481-ADJ)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 250W, 30 Gallon (GDPCS13)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 5 Gallon, 550W, 35"L x 4"W (DHCS10R)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- Briskheat Heating Elements