Shop All Drum Heaters
Briskheat
Drum/Pail Heater, Silicone Rubber, 120VAC, 5 Gallon, 550W, 35"L x 4"W
Mfr # DHCS10R
Zoro # G0357152
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 550 W
- Amps AC 4.6 A
- Voltage 120 V
- Watt Density 5 W/sq in
- Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # DHCS10R
- Zoro # G0357152
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 35 in |
Drum Dia. | 11 1/2 in |
Width | 4 in |
Height | 4 in |
Heater Width | 4 in |
Drum Diameter - Minimum | 11 1/10 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 12 1/10 in |
Heater Length | 35 in |
Description
Pail Heater, Current Rating 4.6 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Metal, Plastic, For Container Type Pails, Thermostat Temperature -Maximum 85 Degrees F, Thermostat Temperature -Minimum 67 Degrees F, Operating Voltage 115V AC, Watt Density 5 W/sq in, Watts 550 W, Drum Diameter - Maximum 12 1/10 in, Drum Diameter - Minimum 11 1/10 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x27x1 Synthetic Pleated Air Filter, MERV 7 (21C060)
- DAYTON Motor (VED140U2904.5G)
- AIR HANDLER 24 in x 25 ft x 1/2 in Foam Air Filter Roll Less Than 5 MERV, Black (5W914)
- JABSCO Round OEM Blower, 4450 RPM, 1 Phase, Direct, Reinforced Plastic (34739-7010)
- BRISKHEAT Drum Heater, Single-Zone - For Poly Drums, 55 Gallon, 120V, 770W (FGPDHC55120D)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W (DHCS15R)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1000W, 30 Gallon (GDHCS13)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 240VAC, 550W, 35"L x 4"W (DHLS20)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W (FGDHC55120D)
- EXPO ENGINEERED Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V (TRX-55-L-240)
- Briskheat Heating Elements