Shop All Drum Heaters
Briskheat
Drum/Pail Heater, Silicone Rubber, 120VAC, 30 Gallon, 1000W, 58.5"L x 4"W
Mfr # DHCS13R
Zoro # G0357213
original price:
$230.99
9% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Amps AC 8.3 A
- Voltage 120 V
- Watt Density 5 W/sq in
- Length 70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # DHCS13R
- Zoro # G0357213
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 70 in |
Drum Dia. | 18 3/5 in |
Height | 4 in |
Width | 4 in |
Drum Diameter - Minimum | 18 3/5 in |
Heater Width | 4 in |
Heater Length | 58 1/2 in |
Drum Diameter - Maximum | 19 3/5 in |
Power Cord Length | 6 ft |
Description
Silicon Rubber Heater, Current Rating 8.3 A, Environment Indoor, Outdoor, For Container Capacity 30 gal, For Container Material Type Metal, Plastic, For Container Type Drums, Thermostat Temperature -Maximum 85 Degrees F, Thermostat Temperature -Minimum 67 Degrees F, Operating Voltage 115V AC, Watt Density 5 W/sq in, Watts 1,000 W, Drum Diameter - Maximum 19 3/5 in, Drum Diameter - Minimum 18 3/5 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 10" x 10" x 2", 6 Pack (FD10X10X2_6)
- CADET ComPak Heater w/Stat, 2000W, 240V (CS202T)
- SUPCO Access Fitting, SF2225 (SF2225)
- HONEYWELL Th1210Dh1001 24V Multi Stage (TH1210DH10)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W (FGDHC55120D)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 120VAC, 550W, 35"L x 4"W (DHLS10)
- BRISKHEAT Refrigerant Jug Warmer, 120V, 200W, 30/50/125lb Cylinders, NEMA 5-15 (HB1001)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 42" Height, 160"-192" Tank Perimeter, 40lbs (TOTE421-ADJ)
- BRISKHEAT Drum Heater, Dual Zone - For Metal Drums, 55 Gallon, 240V, 3200W (FGDDC55240D)
- Briskheat Heating Elements