Shop All Drum Heaters
Briskheat
Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W
Mfr # DHCS11R
Zoro # G0357301
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 700 W
- Amps AC 5.8 A
- Voltage 120 V
- Watt Density 5 W/sq in
- Length 70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # DHCS11R
- Zoro # G0357301
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 70 in |
Drum Dia. | 14 in |
Height | 4 in |
Width | 4 in |
Power Cord Length | 6 ft |
Heater Length | 44 in |
Drum Diameter - Maximum | 15 in |
Drum Diameter - Minimum | 14 in |
Heater Width | 4 in |
Description
Silicon Rubber Heater, Current Rating 5.8 A, Environment Indoor, Outdoor, For Container Capacity 16 gal, For Container Material Type Metal, Plastic, For Container Type Drums, Thermostat Temperature -Maximum 85 Degrees F, Thermostat Temperature -Minimum 67 Degrees F, Operating Voltage 115V AC, Watt Density 5 W/sq in, Watts 700 W, Drum Diameter - Maximum 15 in, Drum Diameter - Minimum 14 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.97, SS, 24x24x12"HC (H66E2X1)
- AIR VENT Foundation Vent 9.5X17.1 (RABL)
- YELLOW JACKET YJACK TEMPERATURE CLAMP (67061)
- YORK SOURCE1 Fan Prop 24 Cw 331 12 Bore (S1-02635587000)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 5 Gallon, 550W, 35"L x 4"W (DHCS10R)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 48" Height, 160"-192" Tank Perimeter, 46lbs (TOTE481-ADJ)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 120VAC, 550W, 35"L x 4"W (DHLS10)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1000W, 30 Gallon (GDHCS13)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W (DHCS15R)
- PRO-SET Refrigerant Heat Blanket, 2.8A, 340W (CCXHB)
- Briskheat Heating Elements