Shop All Drum Heaters
Briskheat
Drum Insulator, Full-Coverage, 55 Gallon
Mfr # FGDI55
Zoro # G4755362
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33 in
- Overall Height 36.4 in
- Drum Capacity 55 gal
- Drum Dia. 24 in
- Features Can be used with a Silicone Drum Heater, Designed to Wrap Around a Drum Providing Insulation, Reducing Drum Heat Loss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # FGDI55
- Zoro # G4755362
- Country of Origin United States
- Category Drum Heaters
Dimensions
Height | 33 in |
Overall Height | 36.4 in |
Drum Dia. | 24 in |
Drum Diameter - Minimum | 22 3/10 in |
Heater Height | 36 2/5 in |
Drum Diameter - Maximum | 22 3/10 in |
Outside Diameter | 22 1/4 in |
Details
Item | Drum Insulator |
Drum Capacity | 55 gal |
Features | Can be used with a Silicone Drum Heater, Designed to Wrap Around a Drum Providing Insulation, Reducing Drum Heat Loss |
Insulation Thickness | 1 in |
Thermostat Temperature -Maximum | 500 Degrees F |
Closure Method | Hook and Loop |
Temperature Control Range | 500 Degrees F |
Operating Temperature - Maximum | 500 Degrees F |
For Container Capacity | 55 gal |
Insulation Material | Fiberglass |
For Container Type | Drums |
IP Rating | IP50 |
Environment | Indoor |
Heater Exterior Material | Silicone Impregnated Cloth |
Exterior Material | Silicone Impregnated Cloth |
Maximum Temperature | 500 Degrees F |
Insulator Coverage | Full Coverage |
Description
Drum Insulator, Environment Indoor, For Container Type Drums, For Container Capacity 55 gal, Insulator Coverage Full Coverage, IP Rating IP50, Exterior Material Silicone Impregnated Cloth, Features Can be used with a Silicone Drum Heater, Designed to Wrap Around a Drum Providing Insulation, Reducing Drum Heat Loss, Insulation Material Fiberglass, Insulation Thickness 1 in, Maximum Temperature 500 Degrees F, Outside Diameter 22 1/4 in, Overall Height 36.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 5059-134 24V Pilot Relite (5059-134)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- HONEYWELL HOME ACTUATOR, 2 POSITION (ON/OFF), 24V (60HZ) 2 WIRE COMMON ACTUATOR (VC8110ZZ03)
- ANTUNES SMD Air Flow Switch (8024204107)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 240VAC, 550W, 5 Gallon (GDHCS20)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 240VAC, 1200W, 55 Gallon (GDHCS25)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 120VAC, 700W, 44"L x 4"W (DHLS11)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 42" Height, 160"-192" Tank Perimeter, 40lbs (TOTE421-ADJ)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 250W, 30 Gallon (GDPCS13)
- Briskheat Heating Elements