Shop All Drum Heaters
Briskheat
Drum Heater, Single-Zone - For Poly Drums, 55 Gallon, 120V, 770W
Mfr # FGPDHC55120D
Zoro # G4755344
original price:
$983.99
4% off
new price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 770 W
- Amps AC 6.4 A
- Voltage 120 V
- Watt Density 1 W/sq in
- Drum Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # FGPDHC55120D
- Zoro # G4755344
- Country of Origin United States
- Category Drum Heaters
Dimensions
Drum Dia. | 24 in |
Height | 33 in |
Heater Height | 36 2/5 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 22 3/10 in |
Drum Diameter - Minimum | 22 3/10 in |
Description
Blanket Drum Heater, Current Rating 6.4 A, Environment Indoor, For Container Capacity 55 gal, For Container Material Type Plastic, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 1 W/sq in, Watts 770 W, Closure Method Hook and Loop, Controller Type Digital, Drum Diameter - Maximum 22 3/10 in, Drum Diameter - Minimum 22 3/10 in, Electrical Connection Type 3-Prong Plug, 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Replacement Filter for Broan/NuTone LL62F;8-7/16X11-1/4X3/8 (2-Pack (CF3252 (2-Pack))
- DAYTON 1380 CFM Gable Mount Attic Fan, 120V (10W201)
- SOLER & PALAU Interior Air Valve, 8" (BOC200)
- JB INDUSTRIES Line Piercing Saddle Valve, 5/16" OD, PK5 (A32905)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 240V, 1600W (FGDHC55240D)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 700W, 16 Gallon (GDHCS11)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1000W, 30 Gallon (GDHCS13)
- ZORO SELECT Drum Heater, Elec, 2.6A, 115V, L32 1/4In (3CDA7)
- Briskheat Drum Heaters