Shop All Drum Heaters
Briskheat
Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 240V, 1600W
Mfr # FGDHC55240D
Zoro # G4755353
product price: $1,100.99
/ea
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 1,600 W
- Amps AC 6.67 A
- Voltage 240 V
- Watt Density 2 W/sq in
- Drum Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # FGDHC55240D
- Zoro # G4755353
- Country of Origin United States
- Category Drum Heaters
Dimensions
Drum Dia. | 24 in |
Height | 33 in |
Drum Diameter - Minimum | 22 3/10 in |
Heater Height | 36 2/5 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 22 3/10 in |
Description
Blanket Drum Heater, Current Rating 6.67 A, Environment Indoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 450 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 230V AC, Watt Density 2 W/sq in, Watts 1,600 W, Closure Method Hook and Loop, Controller Type Digital, Drum Diameter - Maximum 22 3/10 in, Drum Diameter - Minimum 22 3/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Cable, Single Conductor, 10 Ft (J)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 400 cfm, 25 19/32 in L (RMC-FA125DGD)
- HONEYWELL THERMAL SOLUTIONS L404F1391 Pressuretrol 20-300 (L404F1391)
- TRUE AIRE FLOOR REGISTER 12X4""WHT (C150MWT 04X12)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 42" Height, 160"-192" Tank Perimeter, 40lbs (TOTE421-ADJ)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 30 Gallon, 1000W, 58.5"L x 4"W (DHCS13R)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 120VAC, 700W, 44"L x 4"W (DHLS11)
- POWERBLANKET Powerblanket® Lite Insulated Pail Heating Blanket For 5 Gal Pail, 145°F Fixed Temp, 120V (PBL05)
- Briskheat Heating Elements