Shop All Drum Heaters
Briskheat
Drum Heater, Heavy Duty, Metal Drums/Pails, 240VAC, 700W, 16 Gallon
Mfr # GDHCS21
Zoro # G0703355
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 700 W
- Amps AC 3 A
- Voltage 240 V
- Watt Density 4.3 W/sq in
- Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # GDHCS21
- Zoro # G0703355
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 44 in |
Drum Dia. | 14 in |
Heater Length | 44 in |
Drum Diameter - Maximum | 14 in |
Details
Item | Drum Heater |
Watts | 700 W |
Amps AC | 3 A |
Voltage | 240 V |
Watt Density | 4.3 W/sq in |
Drum Capacity | 15 gal |
Type | Electric |
Powered By | Electric |
Features | Built-In Control, Durable and Long Lasting, Grounded Heating Element, Large Uniform Heater Coverage and High Wattages |
For Container Material Type | Metal |
Current Rating | 3 A |
For Container Capacity | 15 gal |
Operating Voltage | 230V AC |
Thermostat Temperature -Minimum | 0 Degrees F |
Environment | Indoor, Outdoor |
Temperature Control Range | 0 Degrees F to 425 Degrees F |
Thermostat Temperature -Maximum | 425 Degrees F |
For Container Type | Drums |
Description
Drum Heater, Current Rating 3 A, Environment Indoor, Outdoor, For Container Capacity 15 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 230V AC, Watt Density 4.3 W/sq in, Watts 700 W, Drum Diameter - Maximum 14 in, Features Built-In Control, Durable and Long Lasting, Grounded Heating Element, Large Uniform Heater Coverage and High Wattages, Heater Length 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Damper, Roof Mount (4HX65)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 25"x 25"x 2", MERV 8 (102-740-050)
- THERNLUND 950-0017 Wheel For Ss-2 (950-0017)
- AIR HANDLER 44 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B686)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 30 Gallon, 1000W, 58.5"L x 4"W (DHCS13R)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 300W, 55 Gallon (GDPCS25)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 250W, 30 Gallon (GDPCS13)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 240VAC, 550W, 5 Gallon (GDHCS20)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 120VAC, 1200W, 70"L x 4"W (DHLS15)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5L115)
- Briskheat Heating Elements