Shop All Drum Heaters
Briskheat
Drum Heater, Heavy Duty, Metal Drums/Pails, 240VAC, 1200W, 55 Gallon
Mfr # GDHCS25
Zoro # G0703370
original price:
$229.99
10% off
new price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,200 W
- Amps AC 6 A
- Voltage 240 V
- Watt Density 4 W/sq in
- Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # GDHCS25
- Zoro # G0703370
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 44 in |
Drum Dia. | 14 in |
Heater Length | 44 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 14 in |
Description
Drum Heater, Current Rating 6 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 230V AC, Watt Density 4 W/sq in, Watts 1,200 W, Drum Diameter - Maximum 14 in, Electrical Connection Type Bare Wires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 11111701S Ignitor-Sini (11111701S)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- LIBERTY PUMPS Quicktree Kit (QT370-230-10)
- MULTIFAN Wall Mount Bracket, Steel, Black (BRACKETW30)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 300W, 55 Gallon (GDPCS15)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 700W, 16 Gallon (GDHCS11)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 48" Height, 160"-192" Tank Perimeter, 46lbs (TOTE481-ADJ)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 36" Height, 160"-192" Tank Perimeter, 34lbs (TOTE361-ADJ)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- BRISKHEAT Refrigerant Jug Warmer, 120V, 200W, 30/50/125lb Cylinders, NEMA 5-15 (HB1001)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 150W, 5 Gallon (GDPCS10)
- Briskheat Heating Elements