Shop All Drum Heaters
Briskheat
Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 700W, 16 Gallon
Mfr # GDHCS11
Zoro # G7123873
original price:
$237.57
16% off
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 700 W
- Amps AC 5.8 A
- Voltage 120 V
- Watt Density 4.9 W/sq in
- Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # GDHCS11
- Zoro # G7123873
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 44 in |
Drum Dia. | 14 in |
Width | 4 in |
Strap Width | 4 in |
Heater Length | 44 in |
Drum Diameter - Maximum | 14 in |
Power Cord Length | 6 ft |
Heater Width | 4 in |
Description
Drum Heater, Current Rating 5.8 A, Environment Indoor, Outdoor, For Container Capacity 15 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 4.9 W/sq in, Watts 700 W, Drum Diameter - Maximum 14 in, Electrical Connection Type 5-15P Plug, Features Built in Electrically Grounded, Heater Length 44 in, Heater Width 4 in, Includes Nema 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE HOME PROD GRILLE BASEBOARD REGISTER 12X6 (AB3BRWH126)
- MCDONNELL & MILLER Level Control 120V (PSE-801-120)
- SUNCOURT 6" Fully Adjustable Motorized Airflow Control Damper - Normally Closed (ZC206)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYU1)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 48" Height, 160"-192" Tank Perimeter, 46lbs (TOTE481-ADJ)
- BRISKHEAT Drum Heater, Dual Zone - For Metal Drums, 55 Gallon, 240V, 3200W (FGDDC55240D)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 240V, 1600W (FGDHC55240D)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 300W, 55 Gallon (GDPCS15)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 120VAC, 550W, 5 Gallon (GDHCS10)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- Briskheat Heating Elements