Shop All Drum Heaters
Briskheat
Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1000W, 30 Gallon
Mfr # GDHCS13
Zoro # G7237991
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Amps AC 8.3 A
- Voltage 120 V
- Watt Density 4.9 W/sq in
- Length 58 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # GDHCS13
- Zoro # G7237991
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 58 1/2 in |
Drum Dia. | 18 3/5 in |
Height | 1/4 in |
Strap Width | 3 in |
Width | 4 in |
Heater Width | 4 in |
Heater Length | 58 1/2 in |
Drum Diameter - Maximum | 18 3/5 in |
Power Cord Length | 6 ft |
Description
Drum Heater, Current Rating 8.3 A, Environment Indoor, Outdoor, For Container Capacity 30 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 4.9 W/sq in, Watts 1,000 W, Drum Diameter - Maximum 18 3/5 in, Electrical Connection Type 5-15P Plug, Features Built in Electrically Grounded, Heater Length 58 1/2 in, Heater Width 4 in, Includes Nema 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Draft Control, 38.5 N Capcty, 6 to 7in dia (7"MG1)
- TEMPCO Cartridge Heater, 4-1/2 In. L (LDC00051)
- SCOTSMAN Clip, Water Inlet (02-4381-03)
- TRION Air Cleaner Filter, Filter Type Pleated, MERV 8, 25 in W x 5 in D x 16 in H, 3 Pack (255649-105)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 36" Height, 160"-192" Tank Perimeter, 34lbs (TOTE361-ADJ)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 120VAC, 700W, 44"L x 4"W (DHLS11)
- BRISKHEAT Drum Heater, Dual Zone - For Metal Drums, 55 Gallon, 240V, 3200W (FGDDC55240D)
- BRISKHEAT Drum Heater, Single-Zone - For Poly Drums, 55 Gallon, 120V, 770W (FGPDHC55120D)
- VESTIL Steel Drum Heater, 15 Gallon Capacity (DRH-S-15)
- Briskheat Heating Elements