Shop All Drum Heaters
Briskheat
Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 250W, 30 Gallon
Mfr # GDPCS13
Zoro # G7213823
original price:
$249.61
26% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Amps AC 2 A
- Voltage 120 V
- Watt Density 1.23 W/sq in
- Length 58 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # GDPCS13
- Zoro # G7213823
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 58 1/2 in |
Drum Dia. | 18 3/5 in |
Strap Width | 3 in |
Width | 4 in |
Height | 1/4 in |
Power Cord Length | 6 ft |
Heater Length | 58 1/2 in |
Heater Width | 4 in |
Drum Diameter - Maximum | 18 3/5 in |
Description
Drum Heater, Current Rating 2 A, Environment Indoor, Outdoor, For Container Capacity 30 gal, For Container Material Type Plastic, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 1.23 W/sq in, Watts 250 W, Drum Diameter - Maximum 18 3/5 in, Electrical Connection Type 5-15P Plug, Features Built in Electrically Grounded, Heater Length 58 1/2 in, Heater Width 4 in, Includes Nema 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pneumatic Valve Actuator, 10 to 15 Spring (599-01088)
- DURAVENT 4" BVENT 1/4" Univ Adapter Male (4BVAM)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 (17602516)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 48" Height, 160"-192" Tank Perimeter, 46lbs (TOTE481-ADJ)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W (DHCS15R)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 5 Gallon, 550W, 35"L x 4"W (DHCS10R)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 300W, 55 Gallon (GDPCS25)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1000W, 30 Gallon (GDHCS13)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 150W, 5 Gallon (GDPCS10)
- ZORO SELECT Pipe Heater, Elec, 1.3A, 115V, L24In (3CDC7)
- Briskheat Drum Heaters