Shop All Drum Heaters
Briskheat
Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 200W, 16 Gallon
Mfr # GDPCS11
Zoro # G6759925
original price:
$228.93
9% off
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 200 W
- Amps AC 1.7 A
- Voltage 120 V
- Watt Density 1.23 W/sq in
- Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # GDPCS11
- Zoro # G6759925
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 44 in |
Drum Dia. | 14 in |
Width | 4 in |
Strap Width | 3 in |
Height | 1/4 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 14 in |
Heater Length | 44 in |
Heater Width | 4 in |
Description
Drum Heater, Current Rating 1.7 A, Environment Indoor, Outdoor, For Container Capacity 15 gal, For Container Material Type Plastic, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 1.23 W/sq in, Watts 200 W, Drum Diameter - Maximum 14 in, Electrical Connection Type 5-15P Plug, Features Built in Electrically Grounded, Heater Length 44 in, Heater Width 4 in, Includes Nema 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 x 25 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (16251.POLY 12PK)
- COPELAND Poe Oil 1 Gallon (998-E022-01)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17745)
- EMBASSY INDUSTRIES Embassy Bracket & End Block Kit Brass (11200001)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 300W, 55 Gallon (GDPCS15)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 240VAC, 1200W, 55 Gallon (GDHCS25)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 5 Gallon, 550W, 35"L x 4"W (DHCS10R)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 30 Gallon, 1000W, 58.5"L x 4"W (DHCS13R)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 120VAC, 550W, 35"L x 4"W (DHLS10)
- EXPO ENGINEERED Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V (TRX-55-L-240)
- Briskheat Heating Elements