Shop All Drum Heaters
Briskheat
Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 150W, 5 Gallon
Mfr # GDPCS10
Zoro # G7058676
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Amps AC 1.3 A
- Voltage 120 V
- Watt Density 1.23 W/sq in
- Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # GDPCS10
- Zoro # G7058676
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 35 in |
Drum Dia. | 11 1/8 in |
Strap Width | 3 in |
Width | 4 in |
Height | 1/4 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 11 1/8 in |
Heater Length | 35 in |
Heater Width | 4 in |
Description
Drum Heater, Current Rating 1.3 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Plastic, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 1.23 W/sq in, Watts 150 W, Drum Diameter - Maximum 11 1/8 in, Electrical Connection Type 5-15P Plug, Features Built in Electrically Grounded, Heater Length 35 in, Heater Width 4 in, Includes Nema 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (80S-C9D9)
- ZORO SELECT Relay, Magnetic, SPST, Coil 120V (5MMA3)
- HONEYWELL THERMAL SOLUTIONS L4079A1050 Manual Reset (L4079A1050)
- TECUMSEH 115v1ph 12000BTU R22 Compress (AK111AR-004-J7)
- BRISKHEAT Drum Heater, Single-Zone - For Poly Drums, 55 Gallon, 120V, 770W (FGPDHC55120D)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W (DHCS15R)
- BRISKHEAT Refrigerant Jug Warmer, 120V, 200W, 30/50/125lb Cylinders, NEMA 5-15 (HB1001)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 120VAC, 550W, 35"L x 4"W (DHLS10)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 240VAC, 550W, 5 Gallon (GDHCS20)
- TEMPCO Silicon Rubber Drum Heater, 5 gal, 115V AC (DHR00150)
- Briskheat Heating Elements