Shop All Drum Heaters
Briskheat
Drum Heater, Hazardous-Area Rated, T4A, 55 Gallon, 120VAC, 1300W, 70"L x 8"W
Mfr # DHCX151300T4A
Zoro # G6896766
product price: $2,192.99
/ea
Free Shipping & Returns
$2,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Includes Explosion Proof Nema 5-15P (120VAC)
- Control Range 0 Degrees to 158 Degrees F
- Strap Width 3 in
- Features Easy-To-Use, Intrinsically Safe, Moisture and Chemical Resistant, Rugged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # DHCX151300T4A
- Zoro # G6896766
- Country of Origin United States
- Category Drum Heaters
Dimensions
Strap Width | 3 in |
Height | 1/4 in |
Width | 8 in |
Length | 70 in |
Drum Dia. | 22 1/3 in |
Heater Width | 8 in |
Heater Length | 70 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 22 1/3 in |
Description
Drum Heater, Current Rating 10.8 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 158 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 2.5 W/sq in, Watts 1,300 W, Closure Method Expandable Spring, Drum Diameter - Maximum 22 1/3 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440W, 2"W x 10'L (HSTAT201010)
- MANITOWOC Cap (4008769)
- KOCH Filter, HEPA99.97, SS, 24x24x12 (H66E1X1)
- ERIE Zone Valve, 3 Way, 1/2" Sweat, 1.5 CV (VT3211)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 5 Gallon, 550W, 35"L x 4"W (DHCS10R)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 240VAC, 1200W, 55 Gallon (GDHCS25)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 700W, 16 Gallon (GDHCS11)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 300W, 55 Gallon (GDPCS15)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 36" Height, 160"-192" Tank Perimeter, 34lbs (TOTE361-ADJ)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 120VAC, 550W, 5 Gallon (GDHCS10)
- Briskheat Heating Elements