Shop All Temperature Controllers
Briskheat
Digital Temperature Controller, On/Off, Benchtop, 184-253VAC, °F, K-Type
Mfr # SDC120KF-A
Zoro # G4705687
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type K
- Input Voltage 120V AC
- Switch Function On/Off
- Output 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SDC120KF-A
- Zoro # G4705687
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
Depth | 1.75 in |
Width | 4.34 in |
Length | 5.59 in |
Length (Straight Wireway) | 5.59 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | K |
Input Voltage | 120V AC |
Switch Function | On/Off |
Output | 120 V AC |
Temp. Range | 32 Degrees to 999 Degrees F/0 Degrees to 600 Degrees C |
Control Mode | On/Off |
Amps | 10 |
Setting Accuracy | Accuracy: +/-0.6% of Span, +/-1 Digit |
Power Consumption | 120 V AC |
Hysteresis | 1-20 DEGREES |
Description
Temperature Controller, Digital, K Sensor Type, Input Voltage 120V AC, Switch Function On/Off, Output 120 V AC, Temp. Range 32 Degrees to 999 Degrees F/0 Degrees to 600 Degrees C, Control Mode On/Off, 10 Amps, Length 5.59 in, Width 4.34 in, Depth 1.75 in, Hysteresis 1-20 DEGREES, Setting Accuracy Accuracy: +/-0.6 Percent of Span, +/-1 Digit, Power Consumption 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/64" x 100FT- Black (HS2-0047-100FT)
- CYBERPOWER 450VA 260W Compact Standby UPS, EC450G (EC450G)
- ABB 500Sc-1 1 Beam Clamp (35600)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °C, J-Type (SDC120JC-A)
- BRISKHEAT Temp. Controller, Digital, Input 115VAC (HL120KA-C)
- BRISKHEAT Temperature Controller, Digital, 9.50" L (SDXKA)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °F, J-Type (SDC120JF-A)
- HONEYWELL T678A1437 Temp Control 2-Stage (T678A1437)
- RANCO 72IN CAPILLARY LOW PRESSURE 0-55F TEMPERATURE CONTROLLER (016-104)
- HONEYWELL Tg510D1005 Small Painted Metal (TG510D1005)
- Briskheat Temperature Controllers