Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Digital Temperature Controller, On/Off, Benchtop, 184-253VAC, °F, J-Type
Mfr # SDC240JF-A
Zoro # G6444146
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Width 4.25 in
- Voltage 240
- Amps 10
- Standards CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # SDC240JF-A
- Zoro # G6444146
- Country of Origin Mexico
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Length | 5 1/2 in |
Width | 4.25 in |
Overall Height | 5 1/2 in |
Overall Length | 4 1/4 in |
Overall Width | 1 3/4 in |
Details
Item | Temperature Controller |
Voltage | 240 |
Amps | 10 |
Standards | CE |
Temp. Range | 32 to 999 Degrees F |
Features | 5' Power cord with NEMA 6-15R |
Controller | Included |
Product Type | Temperature Controller |
Compatible Product Type | Heaters |
Description
Temperature Controller, Temp. Range 32 to 999 Degrees F, Voltage 240, Amps 10, Length 5 1/2 in, Width 4.25 in, Features 5' Power cord with NEMA 6-15R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC Rt Basic Series Magnetic Stirrer, 2 L Ca (88880007)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- CYTIVA WHATMAN PH Indicator Strip, pH, 3-5/32in.L, PK100 (2613-991)
- CHEMTRONICS Swab, 5 in L, 4 in Hand L, 9/32 in Dia, PK50 (CF1050)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- BRISKHEAT Heating Mantle, Lower Hemisphere, 120VAC, 60W, 50mL, Temps up to 842°F (HM0050-HS1)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 144W (BSAT051004)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- Briskheat Lab Heating Mantles, Tapes & Cords