Shop All Bypass Soft Starts
Briskheat
Compressor Soft Starter, 208-230VAC, Sing
Mfr # SS1B08-16SN
Zoro # G7142486
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 110 to 460V AC
- Input Voltage 208 to 230V AC
- Output Current 8 A
- Height 5.3 in
- Width 2.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SS1B08-16SN
- Zoro # G7142486
- Country of Origin United States
- Category Bypass Soft Starts
Dimensions
Height | 5.3 in |
Width | 2.94 in |
Depth | 1.96 in |
Overall Height | 5.3 in |
Overall Depth | 1.96 in |
Overall Width | 2.94 in |
Description
Soft Start, Input Voltage 208 to 230V AC, Output Current 8 A, Output Voltage 110 to 460V AC, 1.75 hp @ 1 Phase, 208V AC, 2 hp @ 1 Phase, 240V AC, Control Voltage 230V AC, IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 2023400852 / QUINCY (B1AF0005210)
- SKF SKF-3206ATN9, Double Row Ball Brgs, 3206ATN9 (3206ATN9)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/8 In (PCR12-4-2-A)
- PREVOST Air Hose With Coupler And Fitting, RSTRISB3825 (RSTRISB3825)
- BRISKHEAT Compressor Soft Starter, 208-230VAC, Sing (SS1B16-32SN)
- Briskheat Bypass Soft Starts