Shop All Pipe Insulation
Briskheat
3" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # INSUL278
Zoro # G1653456
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 6 ft.
- For Iron Pipe Size 3"
- Material Closed Cell Foam
- Temp. Range -70 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # INSUL278
- Zoro # G1653456
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3" |
Fits Tube Size | 2 3/8 in |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 3 in |
Fits Pipe Size | 2 3/8 in |
Description
Pipe Insulation, Insulation Material Foam, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 7/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 2 3/8 in, For Pipe Size 2 3/8 in, Foam Cell Type Closed, Flexibility Flexible, For Tube Outside Diameter 2 3/8 in, Resistance Properties Mold/Mildew-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley Metal Toilet Partition Bottom Hinge Kit, Zamak, Baked Enamel - HDWT-T110 (HDWT-T110)
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (40709)
- MSI Iced White 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0004)
- ALLPOINTS Basket Drain Assy (321621)
- BRISKHEAT 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL78)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL318)
- BRISKHEAT 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL118)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL258)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL238)
- BRISKHEAT 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL138)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722602)
- Briskheat Pipe Insulation