Shop All Pipe Insulation
Briskheat
2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # INSUL258
Zoro # G1653429
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 6 ft.
- For Iron Pipe Size 2-1/2"
- Material Closed Cell Foam
- For Tube O.D. 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # INSUL258
- Zoro # G1653429
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2-1/2" |
Fits Tube Size | 2 1/8 in |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 2 1/2 in |
Fits Pipe Size | 2 1/8 in |
Description
Pipe Insulation, Insulation Material Foam, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 2 1/8 in, For Pipe Size 2 1/8 in, Foam Cell Type Closed, Flexibility Flexible, For Tube Outside Diameter 2 1/8 in, Resistance Properties Mold/Mildew-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 1/4 X 6 Inch Brass Nipple (5320073)
- PARKER MALE ELBOW (169PLS-4-2)
- ZORO SELECT Hex Nipple, 304 SS, 3/4", MNPT x M BSPT (ZUSA-PF-8378)
- KOHLER Hose Kit (GP78825-CP)
- BRISKHEAT 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL118)
- BRISKHEAT 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL138)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL318)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL238)
- BRISKHEAT 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL78)
- BRISKHEAT 3" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL278)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0079-0200IP100-PF-0000-00)
- Briskheat Pipe & Tubing Insulation