Shop All Pipe Insulation
Briskheat
1/2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # INSUL78
Zoro # G1653471
original price:
$35.95
39% off
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 6 ft.
- For Iron Pipe Size 1/2"
- Material Closed Cell Foam
- Approx. R Value 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # INSUL78
- Zoro # G1653471
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1/2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Tube Size | 1/2 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Foam, Installation Style Slit with Adhesive and Flap, Inside Diameter 7/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 1/2 in, For Pipe Size 1/2 in, Foam Cell Type Closed, Flexibility Flexible, For Tube Outside Diameter 1/2 in, Resistance Properties Mold/Mildew-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Freestanding YStyle Towel Rack, Matte Black (SCC3300)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 2 in Pipe Size (837-292)
- LEGEND VALVE 3/4" S-1002FLG SWT X FLG (101-094)
- ZURN Rubber Repair Kit, 8 in. to 10 in. (RK8-375R)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL258)
- BRISKHEAT 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL138)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL318)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL238)
- BRISKHEAT 3" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL278)
- BRISKHEAT 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL118)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- Briskheat Pipe Insulation