Shop All Pipe Insulation
Briskheat
1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # INSUL138
Zoro # G1653499
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 6 ft.
- For Iron Pipe Size 1-1/4"
- Material Closed Cell Foam
- Insulation Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # INSUL138
- Zoro # G1653499
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/4" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Tube Size | 1 in |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Foam, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 3/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 1 in, For Pipe Size 1 in, Foam Cell Type Closed, Flexibility Flexible, For Tube Outside Diameter 1 in, Resistance Properties Mold/Mildew-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHATHAM BRASS Chrome Spray Head, Chrome Head (CB-457)
- KISSLER Two-Handle Cartridge, Fits Delta (PB1745)
- NIBCO PRESS SYSTEM Coupling, Repair, 1", Press Ends, PK5 (9020500PC)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to 5560009 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4865)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL238)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL258)
- BRISKHEAT 3" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL278)
- BRISKHEAT 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL78)
- BRISKHEAT 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL118)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL318)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0379-0200IP100-PF-0930-02)
- Briskheat Pipe Insulation