Shop All Pipe Insulation
Briskheat
1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # INSUL2
Zoro # G1653465
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 6 ft.
- For Iron Pipe Size 1-1/2"
- Material Closed Cell Foam
- Insulation Approx. R Value 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # INSUL2
- Zoro # G1653465
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/2" |
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
Fits Tube Size | 1 5/8 in |
Insulation Length | 6 ft |
Fits Pipe Size | 1 5/8 in |
Description
Pipe Insulation, Insulation Material Foam, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 5/8 in, Foam Cell Type Closed, Flexibility Flexible, For Tube Outside Diameter 1 5/8 in, Resistance Properties Mold/Mildew-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Bauer Modern and Contemporary White Finished Wood 4-Drawer Bathroom Storage Cabinet (182-11334-Zoro)
- PARKER Hollow Hex Plug, 1/2 In, BSPP (VSTI1/2EDCF)
- ISPRING Heavy Duty Reverse Osmosis Faucet (GK1-BN)
- TOTO Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (CT708U#01)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL318)
- BRISKHEAT 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL138)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL238)
- BRISKHEAT 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL78)
- BRISKHEAT 3" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL278)
- BRISKHEAT 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL118)
- KNAUF INSULATION 1-1/4" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 135/C (5001256)
- Briskheat Pipe Insulation