Brinsea Products USHD612C Eco Glow Safety 1200 Chick Brooder
Mfr # USHD612C
Zoro # G504113241
Product Information
- Brand Brinsea Products Inc
- MFR # USHD612C
- Zoro # G504113241
- UPC # 606940028595
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
The best Brinsea EcoGlow Chick Brooders have been redesigned to be even safer, more economical and easier to clean. The new EcoGlow Safety 1200 Chick Brooder is ideal for up to 35 chicks or ducklings and suitable for any waterfowl or game-bird chicks. It is also ideal for classroom hatches. This unit only uses 18 Watts because the chicks are in contact with its warm under-surface. The metal warming plate evens out hot and cold spots which occur with plastic heat plates improving heat radiation and the new flared skirt design retains more heat further reducing energy use. Unlike other chick heating plates the EcoGlow Brooders run at 12v from a mains transformer a much safer option than mains voltage and features a generous 10 feet power lead.
Features- Extremely economical to run
- No risk of fire
- No disturbing light
- Adjustable height
- Hygienic ABS plastics construction for easy cleaning
- Egg Capacity: 1200
- Power Type: 12 Volt
- Material: Plastic
- Power Rating: 18W
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Blade Set, 2x9005, T44 (9036)
- BAYER BioAdvanced Fire Ant Killer Dust 1 lb (502832B)
- WEB Out Cobweb Eliminator (30115)
- STENS High Wheel For Craftsman 532189159, 532188808, 190013, 189159, 188808 (205-450)
- PETERSON MANUFACTURING Peterson Manufacturing E114A Pc-Rated Clearance/Side Marker Light With Reflex - Amber (E114A)
- PETERSON Peterson E452 The 452 Series Over 80" Submersible Tail Light - RH No Illumination (E452)
- LIPPERT REGAL HEAD, BACK COVER, BLACK (643921)
- JR PRODUCTS JR Products 70705 Spring Support Hinge (70705)
- QUICK PRODUCTS Quick Products QPRBM2R RV Bumper-Mounted 2-Bike Rack (QPRBM2R)
- VENTMATE Ventmate 61628 14 x 14 in. White Roof Jensen Vent Lid for 1995 Jensen Vents (VNT-61628)
- E-Z-GO Fuel Pump Twin Cylinder, 295cc/350cc (72873G01)
- Brinsea Products Inc Recreational Vehicle Accessories