Brinsea Products USHD611C Eco Glow Safety 600 Chick Brooder
Mfr # USHD611C
Zoro # G204113206
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinsea Products Inc
- MFR # USHD611C
- Zoro # G204113206
- UPC # 606940028540
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
The best Brinsea EcoGlow Chick Brooders have been redesigned to be even safer, more economical and easier to clean. The new EcoGlow Safety 600 Chick Brooder is ideal for up to 20 chicks or ducklings and suitable for any waterfowl or game-bird chicks. It is also ideal for classroom hatches. This unit only uses 12 Watts because the chicks are in contact with its warm under-surface. The metal warming plate evens out hot and cold spots which occur with plastic heat plates improving heat radiation and the new flared skirt design retains more heat further reducing energy use. Unlike other chick heating plates the EcoGlow Brooders run at 12v from a mains transformer a much safer option than mains voltage and features a generous 10 feet power lead.
Features- Extremely economical to run
- No risk of fire
- No disturbing light
- Adjustable height
- Hygienic ABS plastics construction for easy cleaning
- Egg Capacity: 600
- Power Type: 12 Volt
- Material: Plastic
- Power Rating: 12 W
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU5)
- X1 TOOLS 50 ft x 50 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-5050)
- LANDSCAPERS SELECT Fertilizer W/Iron 29-0-4 5M (902737)
- MTD Air Cleaner Kit (951-10298)
- LIPPERT 8FT AWNBRELLA (2-PACK) (362238)
- CAMCO TWIST IT CLAMP 3"" (39553)
- MARSHALL EXCELSIOR Marshall Excelsior MER425HSS-24 24 in. Pigtail High Flow Stainless (MER425HSS-24)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1430TT-018)
- JANDORF Jandorf Specialty Hardw Grommet Rubber 2-3/8 Od 61489 (3395480)
- AP PRODUCTS AP Products 015-217717 RV Square Entrance Door - 26" x 72", Polar White (015-217717)
- PARKPOWER BY MARINCO ParkPower 50MPRV Male Replacement Plug With Handle - 50 Amp (50MPRV)
- Brinsea Products Inc Camping Equipment