Brinsea Products USHD410C TLC-50 ECO 115 volt Portable Brooder
Mfr # USHD410C
Zoro # G803856931
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinsea Products Inc
- MFR # USHD410C
- Zoro # G803856931
- Country of Origin China
- Category Window & Wall Air Conditioners
Description
TLC-50 ECO 115 volt Portable Brooder
During this period the young birds need to be kept in a clean, temperature controlled environment as free as possible from airborne contaminants such as fungal spores and dust. As they grow and develop down and feathers they can gradually tolerate lower temperatures and the breeder needs to be able to reduce the chamber temperature easily, whilst still maintaining control. Young birds also benefit from being able to see humans from within the chamber; during this early stage in their development it is essential for young birds to become familiar with the presence of people if they are to be tame in adulthood.
Features- Accurate and adjustable digital temperature control
- Smooth, easy-to-clean interior
- No vulnerable edges for birds to chew
- Positive pressure with gentle fan ventilation
- Twin stage filter, for removal of harmful bacteria and fungi
- Water reservoir for increasing humidity with external top up
- Permanent calibrated digital temperature control with additional features and flexibility in Advance versions
- Tough, clear hinged door with secure catch
- Choice of two generous sizes suitable for a wide range of species
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT DYES Dye Tracer Tablet, Blue, PK200 (101102)
- SCHNEIDER ELECTRIC Valve Repair Pocket Spline/Hex Wrench (TOOL-82)
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 50psi Open, 90psi Close (RHS-5090)
- DANFOSS Dml 303 3/8" Liquidfilterdrier (023Z0049)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW06B10B)
- PERFECT AIRE Window Air Conditioner, 115VAC, 18 3/4 in W (5PAC6000)
- BLACK & DECKER 10,000 BTU Electronic Window Air Conditioner (BWAC10WTB)
- FRIGIDAIRE Through-the-Wall Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH (FHTE083WA1)
- B & K Perfect Aire 8000 BTU Window Air Conditioner w/Heat w/Remote (3PACH8000)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF08B10A)
- COMMERCIAL COOL 10,000 BTU Window Air Conditioner (CC10WT)
- Brinsea Products Inc Window & Wall Air Conditioners