Brinsea Products USHD400C TLC-40 ECO 115 volt Portable Brooder
Mfr # USHD400C
Zoro # G003856960
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinsea Products Inc
- MFR # USHD400C
- Zoro # G003856960
- Country of Origin China
- Category Window & Wall Air Conditioners
Description
TLC-40 ECO 115 volt Portable Brooder
The new TLC-40 and TLC-50 brooders fulfil all the functions required by altricial species of birds parrots and birds of prey very cost effectively and can also double as a Hospital Cage for sick or injured birds. The two models differ in size the TLC-40 has an effective volume of 40 litres 10 US gallons and the TLC-50, 100 litres 26 US gallons. Furthermore each model is obtainable with either Eco or Advance control system. The Eco provides digital control and read-out of temperature whereas the Advance also shows humidity, includes temperature and power failure alarms and can be further supplemented by Brinsea’s optional EX Humidity Pump to provide full control of humidity too. The Advance versions include switchable internal LED lighting which is both efficient and effective.
Features- Accurate and adjustable digital temperature control
- Smooth, easy-to-clean interior
- No vulnerable edges for birds to chew
- Positive pressure with gentle fan ventilation
- Twin stage filter, for removal of harmful bacteria and fungi
- Water reservoir for increasing humidity with external top up
- Permanent calibrated digital temperature control with additional features and flexibility in Advance versions
- Tough, clear hinged door with secure catch
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fan Shroud Kit, For 6 in. Compact Fans (T6S3R)
- STAR BRITE Dehumidifier-Hang Bag 14Oz, #85470 (85470)
- AIR HANDLER Electrostatic Air Filter, 14x25x1" (6W731)
- LORELL USB-powered Personal Fan (LLR18474)
- COMMERCIAL COOL Window Air Conditioner, 115, 19 in W. (CWAM12W6C)
- PERFECT AIRE 12000 BTU 115 V WIFI Window Air Conditioner w/Remote 550 sq ft (1PAWFC12000)
- MRCOOL 3 Ton 28.7 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV036TGTANDL)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (KES12A33)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT08B10A)
- PERFECT AIRE Window Air Conditioner, 115VAC, 18 3/4 in W (5PAC6000)
- Brinsea Products Inc Window & Wall Air Conditioners