Brinsea Products USF190 Ovaview High Intensity Egg Candler
Mfr # USF190
Zoro # G204068261
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinsea Products Inc
- MFR # USF190
- Zoro # G204068261
- UPC # 606940002086
- Country of Origin China
- Category Wall Art & Decor
Description
The OvaView High Intensity has a higher light output from a higher spec LED than the standard OvaView. Like its brother it is designed to be either hand-held or can be left on a work surface. Battery powered for convenience, it uses high output high efficiency LED illumination - so no bulbs to replace and no concerns about overheating the eggs (even very small eggs) during inspection.
Supplied with both the normal flexible black ring plus a special smaller ring for smaller eggs. The larger power drain means that rechargeable batteries are needed. Suitable sets of batteries with charger are available separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93879-000052)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR3115226EV)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, Brown (I 7304)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study II' Canvas Art, 14x19 (WAG14726-C1419GG)
- TRADEMARK FINE ART Howard Robinson 'Large Cats' Canvas Art, 14x19 (ALI23963-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle Ii' Canvas Art, 18x24 (WAG14332-C1824GG)
- K+S ENGINEERING K+S Engineering K & S500 0.025 x 36 in. Music Wire; 5 Per Bundle - Pack of 5 (K+S500)
- THINKANDPLAY USA Hawaii Lanikai Beach At Sunrise - Oahu Poster Print; 16 x 12 (TH919333)
- TRADEMARK FINE ART Yucel Basoglu 'Storm' Canvas Art, 24x24 (1X01282-C2424GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'BC Painting with light V' Canvas Art, 35x35 (BC00590-C3535GG)
- Brinsea Products Inc Wall Art & Decor