Shop All Vials
Brinsea Products Inc
Brinsea Products USAG46C Ovation 56 Advance Digital Egg Incubator
Mfr # USAG46C
Zoro # G004112966
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinsea Products Inc
- MFR # USAG46C
- Zoro # G004112966
- UPC # 606940027932
- Country of Origin China
- Category Vials
Description
The Ovation 56 Advance is a sophisticated, high performance incubator ideal for a wide range of species and applications. The high accuracy digital readout of humidity and comprehensive alarms help ensure high hatch rates.
Features- Digital display of temperature and humidity
- Automatic temperature control in øF or øC fully factory calibrated
- High and low incubator and room temperature alarms
- Programmable automatic egg turning
- Periodic Egg Cooling feature
- Fan assisted air flow with Induced Dual Airflow system
- Ventilation control
- Good visibility of the eggs
- Robust hygienic ABS construction with Biomaster?antimicrobial plastics
- 56 hen eggs capacity with standard egg carriers provided but suitable for a wide range of egg sizes (optional small/large egg carriers)
- Easy water top-up with level indicator
- standard egg carriers Capacities: Quail 96, Pheasant 96, Hen 56, Duck 56, Goose 0
- Dimension: 20" H x 10" W x 29" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK100 (MS1B-100)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2535)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J891)
- ZORO SELECT Vial with Cap, 10mL, PK10 (VIAL-3C-10)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT2)
- QUINCY LAB Incubator, 115V, 120W, 15x12x11 in. (10-140)
- SYNTHWARE VIAL, CONICAL REACTION, HEAVY WALL, GRADUATED, 5mL, 14/10. (V131005)
- QORPAK Sample Vial, 10dram, 95mm dia., PK144 (GLC-05080)
- Brinsea Products Inc Vials