Shop All Recreational Vehicle Accessories
Brinsea Products Inc
Brinsea Products USAB16C Mini II Advance Fully Digital 7 Egg Incubator
Mfr # USAB16C
Zoro # G504112732
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinsea Products Inc
- MFR # USAB16C
- Zoro # G504112732
- UPC # 606940027529
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
The Mini II Advance is still menu driven and extremely easy to use: just program the length of incubation for your specie and the micro-controller holds the correct temperature, turning and length of incubation with no further input. The display counts down each day to tell you when eggs are due to hatch and turning will stop automatically 2 days prior to hatching. All you need do is top up periodically with water. Ideal for learners, hobbyists and teachers wanting to hatch eggs in the classroom
Features- 7 egg capacity (12 small eggs with optional insert)
- Temperature factory preset at 99.5 F (37.5øC) but fully adjustable
- High and low temperature alarms including the new room temperature alarm
- Periodic Egg Cooling feature
- Fan assisted air circulation
- Humidity provided by water trays with new convenient external water top-up; not suitable for automatic humidity control.
- Automatic egg turning - turning interval and turning angle programmable
- Count down to hatch day with autoturn stop
- Clear dome for excellent visibility
- Biomaster anti-microbial plasticconstruction - robust andeasy to clean
- Maximum egg capacities: Quail 12, Pheasant 12, Hen 7, Duck 7
- Dimension: 9" H x 8" W x 9" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Bird Feeder Metal 45.6Oz (TSS00349)
- AFTERMARKET Weld On Ball for Lift Arm (Cat II) (30545E1)
- FINISH LINE Apple-A-Day - 30 lb (2804)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X35)
- VALTERRA T1001-9VP Valterra Bladex Waste Valve Seals - 1.5" (T1001-9VP)
- INTERTHERM Intertherm 903992 Wall Thermostats - White Thermostat Heat/Cool (903992)
- CLASSIC ACCESSORIES Windshield Cover, Snow White RV (80-035-212307-00)
- MAXX AIR MAXXAIR 00-955202 Fanmate Add-On Bug White (00-955202)
- ANCOR Ancor 231419 Fully Insulated Disconnect - Male, 16-14 / Blue, 4 Pack (231419)
- CAMCO Camco TastePURE Heated Drinking Water Hose - 25' - 5/8"ID (22911)
- LIPPERT MOTOR, IN-WALL; HIGH TORQUE, 500:1 (287298)
- Brinsea Products Inc Recreational Vehicle Accessories