Brinsea Products SKZBL Indoor Cat House Cat Scratcher; Blueberry
Mfr # SKZBL
Zoro # G403756921
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinsea Products Inc
- MFR # SKZBL
- Zoro # G403756921
- Country of Origin China
- Category Pet Beds
Description
Indoor Cat House Cat Scratcher
The SkratchKabin is the new stylish dual purpose cat bed cat scratcher with unique feline-shaped ends which gives your fabulous felines the chance to exercise their natural instincts while protecting your furniture. Specifically designed to provide your cat with a snug, cozy place to sleep and a curved textured surface to scratch. The SkratchKabin is made from high grade, fade resistant materials and is obtainable in three fabulous colors to complement any decor. The KatKushion provided has a removable cover which is washable on a hot cycle.
Features- Light yet sturdy with unique, feline-shaped ends
- Made from high grade, fade resistant materials
- Irresistible curved, textured scratching surface
- Ventilation holes and an oval shape for optimal air circulation
- Washable KatKushion, toy hanger and sisal mouse toy
- Color: Blueberry
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-20X20)
- BELL SPORTS S/B Tire Pump (7076435)
- TRUE TEMPER TrueTemper 1673300 16 Poly Blade Combo Snow Shovel W Steel DGrip Handle (1673300)
- THRIFCO PLUMBING 53532 8' Adj Nozzle Male Toro (8430157)
- FLASH FURNITURE Gray 44x34 Orthopedic Memory Foam Bolster Dog Bed (AJ-ORTHO-00190-GY-GG)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor/Outdoor (665155LJT)
- ARF PETS Microwavable Pet Heating Pad, Self Warming Cat Mat, Cozy Cover- Cushion is Included (APMICWRM)
- ARF PETS Wall-Mounted Wooden Cat Perch Shelf (APCTPRCH)
- PET ADOBE Pet Adobe Cozy Cottage House Shaped Pet Bed - Gray 19x18.5x17 (139062RXU)
- UNCONDITIONAL LOVE Kitty Ball Cat Bed; Smoke (UN486998)
- MAJESTIC PET Athens Navy Extra Large Rectangle Bed (78899550502)
- Brinsea Products Inc Pet Beds