Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Brinno
Camera, Box Type, 640(H) x 480(V) Pixels (Discontinued)
Mfr # SHC500
Zoro # G6543859
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Peephole Barrel, Washer, Tightening Tool, Base Flange, (4) AA Batteries, User Manual, Quick Guide
- Features 2.7 in LCD Screen Display, 480p HD Resolution, 90 Degrees Regular Mode View/40 Degrees Zoom Mode View Angle, Clear Sharp Image, Concealed Design, Digital Visitor Log, Long Lasting Power, Quick Installation, Record/Playback
- Indoor / Outdoor Indoor
- Camera Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinno
- MFR # SHC500
- Zoro # G6543859
- UPC # 813208011071
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Details
Item | Camera |
Includes | Peephole Barrel, Washer, Tightening Tool, Base Flange, (4) AA Batteries, User Manual, Quick Guide |
Features | 2.7 in LCD Screen Display, 480p HD Resolution, 90 Degrees Regular Mode View/40 Degrees Zoom Mode View Angle, Clear Sharp Image, Concealed Design, Digital Visitor Log, Long Lasting Power, Quick Installation, Record/Playback |
Indoor / Outdoor | Indoor |
Camera Body Color | Black |
Description
Camera, Features 2.7 in LCD Screen Display, 480p HD Resolution, 90 Degrees Regular Mode View/40 Degrees Zoom Mode View Angle, Clear Sharp Image, Concealed Design, Digital Visitor Log, Long Lasting Power, Quick Installation, Record/Playback, Includes (4) AA Batteries, Base Flange, Peephole Barrel, Quick Guide, Tightening Tool, User Manual, Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.