Shop All Riding Lawn Mower & Small Tractor Parts
Brinly
Sleeve Hitch Disc Harrow: Adjustable Width & Angle for Perfectly Smooth Soil
Mfr # DD-551
Zoro # G212317795
product price: $339.99
/ea
Free Shipping & Returns
$339.99
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
- Brand Brinly
- MFR # DD-551
- Zoro # G212317795
- UPC # 81174046506
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Description
Every gardener strives for perfectly smooth, uniform soil. After plowing, discing is a great way to break up large clods of soil and achieve plant-ready soil. Brinlys Sleeve Hitch Disc Harrow breaks up rough, plowed ground effortlessly. Easily customized for different types of discing jobs, the DD-55BHs working width can be adjusted from 29in to 39in, allowing ease of use in smaller or large areas. The 11in diameter 13 gauge steel discs may be adjusted to three different angles: 10°, 15° or 20°. The 15° position is the recommended position for general use, but the 10° and 20° angles are ideal for less aggressive or more aggressive discing. Additionally, weight may be added to the 11 gauge steel tray for breaking up really tough clods of soil. If youre serious about discing and desire maximum efficiency, two of our disc harrows may be assembled together to form a tandem unit. When properly assembled, the front disc gang throws dirt out while the rear disk gang will throw in. The result is perfectly disced soil.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
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
- FIMCO Manifold Kit (7771967)
- LITTLE GIANT Steel Garden Cart, 1200 lb. (LGLP24369PG)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7103-DG)
- BRINLY 38in Box Scraper & Rear Blade Combo for Grading, Backfilling, and Moving Materials (BS-381)
- AFTERMARKET Fits John Deere HYDRAULIC PUMP VALVE KIT. (AL71019)
- AFTERMARKET Hex Ball Bearing Fits New Holland 121602 28.6mm Hex x 72mm OD x 37.7mm W (ENB10-0197)
- AFTERMARKET Insert Bearing with Collar 1" GRA100RRB SA20516RE (NPS100RRC)
- AFTERMARKET 527746-BH Right Hand Disc Mower Blade for Hesston 1004 1005 1006 Fits Massey Fer (MOE70-0025)
- AFTERMARKET 19 Blade Fits John Deere M136195 TCU30316 10072 7 Iron Lawn Mower 78 CH (LAB50-0034)
- A & I PRODUCTS Metric V-Belt (13 X 1857) 10" x5" x1" (A-SPA1857)
- Brinly Lawn Mowers & Accessories