Shop All Riding Lawn Mower & Small Tractor Parts
Brinly
42in Lawn Sweeper in Hammered Gunmetal, Effortless Yard Clean-Up
Mfr # LS2-42BH-S
Zoro # G712317790
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinly
- MFR # LS2-42BH-S
- Zoro # G712317790
- UPC # 81174054280
- Country of Origin Viet Nam
- Category Riding Lawn Mower & Small Tractor Parts
Description
Add a Brinly Lawn Sweeper to your fleet and toss the rake once and for all! From fallen leaves in autumn to grass clippings in the spring, you'll make yard clean up easier than ever. The Brinly Lawn Sweeper features an all-steel frame in modern gunmetal finish, along with a durable polyweave fabric hamper with over 20 cu. ft. of capacity. Dump the hamper right from the seat thanks to a pull cord with ergonomic handle, no need to even get off the tractor while working. The high brush-to-wheel ratio and the easily adjustable brush-to-ground contact minimizes skipping and provides maximum performance. The six high-velocity brushes rotate to pick up material continuously even during tractor turns!, while the twist-lock settings lever makes height adjustments easy. And when the project is complete, simply collapse the sweeper into its upright position for quick storage thanks to the foldable hamper braces. Featuring a thick all-steel frame and turf tread wheels, a Brinly Sweeper will give you the hours of time you spend on debris pick-up back to enjoy on the weekends.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 10 ft x 6 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-1006)
- PROACTIVE SPORTS ProActive Sport TPTS400W50 4" PTS ProLength Max Tee in White - 50 Pack (TPTS400W50)
- A.R. NORTH AMERICA Rotating Sewer Nozzle (0124722580)
- MTD Pulley-Engine (756-04376)
- BRINLY 38in Box Scraper & Rear Blade Combo for Grading, Backfilling, and Moving Materials (BS-381)
- BRINLY Sleeve Hitch Disc Harrow: Adjustable Width & Angle for Perfectly Smooth Soil (DD-551)
- AFTERMARKET Velvac 5" Blind Spot Mirror (708520)
- AFTERMARKET Valve Fits Massey Ferguson 165 (884747M93)
- AFTERMARKET One Replacement Door Handle External 123/04067 Fits JCB (CAL50-0587)
- AFTERMARKET 9204 Voltage Regulator Fits Briggs&Fits Stratton 13L300 192400 196400 19H200 202 (ELP50-0011)
- AFTERMARKET Fuel Cap Lockable Fits Case 570LXT 580M 580 Super M 580L 590 Super L 580 Super L (130049A1)
- Brinly Riding Lawn Mower & Small Tractor Parts