Shop All Riding Lawn Mower & Small Tractor Parts
Brinly
40in Tow-Behind Spike Aerator: 10 Steel Tines, Rotating Stars, 14-Gauge Steel Tray
Mfr # SA2-40BH-S
Zoro # G312317800
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinly
- MFR # SA2-40BH-S
- Zoro # G312317800
- UPC # 81174003516
- Country of Origin Viet Nam
- Category Riding Lawn Mower & Small Tractor Parts
Description
Aerating your lawn with Brinlys 40in Tow-Behind Spike Aerators loosens soil and permits fertilizer and water to reach roots. Featuring a rugged gunmetal-tone finish, the all-steel design includes 10 3D steel tines in galvanized steel that perforate the ground over 2in in depth. The innovative 3D shape, with over 12 razor-sharp tips per star, is tested to be two times stronger than flat tines and resists bending, even in compacted soil. Each 8in diameter star also rotates independently and continues revolving during tractor turns, resulting in fewer passes due to missed areas. The 14-gauge steel weight tray allows for up to 110 lbs. of additional weight to be added for maximum penetration in harder soils. The more you aerate, the better your lawn looks and feels. Brinly aerators offer homeowners durable, high-performance and affordable ways to aerate any size lawn, all from the comfort of your riding mower or ZTR.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Folding Card Table - Portable Game Table (JB-2-GY-GG)
- ROUNDUP Dual Action Weed and Grass Killer + Preventer RTU Liquid 1 gal, 4PK (5324504)
- LANDSCAPERS SELECT Sprayer Repl Wand W/Tip (SX-6B-W3L)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89045)
- BRINLY 38in Box Scraper & Rear Blade Combo for Grading, Backfilling, and Moving Materials (BS-381)
- BRINLY Sleeve Hitch Disc Harrow: Adjustable Width & Angle for Perfectly Smooth Soil (DD-551)
- MTD Bearing-Hex Flange (941-0597)
- AIC REPLACEMENT PARTS RE73611 Clutch Assembly Fits John Deere 5045E 5055E 5065E 5075E 5103 5203 5303 (A-RE73611-AI)
- A & I PRODUCTS Heater, Radiator Hose, Lower (1 1/2") 5" x5.75" x3" (A-5B15)
- AFTERMARKET Primer Hand Pump (FSG60-0119)
- AFTERMARKET 8E5339 New Ripper Shank Fits Caterpillar Fits CAT Dozer Models (DOP80-0029)
- Brinly Riding Lawn Mower & Small Tractor Parts