Shop All Riding Lawn Mower & Small Tractor Parts
Brinly
40in Tow-Behind Dethatcher with Transport Wheels - Hammered Gunmetal Finish
Mfr # DT2-40BH-S
Zoro # G312317787
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinly
- MFR # DT2-40BH-S
- Zoro # G312317787
- UPC # 81174014536
- Country of Origin Viet Nam
- Category Riding Lawn Mower & Small Tractor Parts
Description
If your lawn has excessive thatch buildup, Brinlys 40in Tow-Behind Dethatcher is the tool for the job. While some thatch can be beneficial to protecting a lawn's roots, more than about a half of an inch can suffocate your lawn, preventing rain, air, and fertilizer from reaching the soil. The Brinly Dethatcher, in a rugged gunmetal-tone finish, gently combs unwanted thatch to the surface where it can be mulched or collected by a Bagger or Lawn Sweeper. The 40in working width makes this the perfect tool for small to medium-sized lots, while the durable construction of the 20 flexible steel tines ensures you'll be dethatching season after season. The all-steel design also features a heavy-duty weight try that allows for 70lbs of added weight for more aggressive operations. Three operating modes Dethatching, Scarifying, and Transport ensure you have the right height for the job; Choose the Dethatching mode for light dethatching every time you mow, or select the more aggressive Scarify mode for more intensive dethatching action. Then, when the job is done, conveniently access the engagement lever from the driver's seat, which activates the 6in x 1.5in never-flat transport wheels for crossing sidewalks and other paved areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN 30 ft x 40 ft Tarp, White (CT-3040)
- SWAN Hose Soaker 100Ft (ELSPAK38100CC)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 5/8 Inch Barb Hose Fitting (FGF310)
- NATURE SPRING 2-in-1 Solar Powered Portable LED and Bug Zapper Ultraviolet Lamp for Mosquito | Indoor/Outdoor (107645ZJH)
- BRINLY 38in Box Scraper & Rear Blade Combo for Grading, Backfilling, and Moving Materials (BS-381)
- BRINLY Sleeve Hitch Disc Harrow: Adjustable Width & Angle for Perfectly Smooth Soil (DD-551)
- AFTERMARKET Quick Attach Coupler Plate 34-1/2" Outside Pin-Outside Pin Fits Bobcat S185 (BUB90-0019)
- STENS 410-350-4 Inner Tube For Carlisle Lesco Snapper (170-138)
- AFTERMARKET Woods Landscape Rake Tine (A-ELSR01-AI)
- SUNBELT Belt, Traction 9" x9" x3" (A-M160956)
- OREGON Replacement Belt, Premium Belt, Country Clipper D3733, D3733-W, H-37, 1/2 in x 159-3/4 in (15-358)
- Brinly Lawn Mowers & Accessories