Shop All Riding Lawn Mower & Small Tractor Parts
Brinly
18x36 Inch 42 Gallon Poly Lawn Roller: Heavy-Duty, Easy Storage, Wide Opening for Filling
Mfr # PRT-362SBH
Zoro # G412317793
original price:
$246.99
10% off
Free Shipping & Returns
$221.99
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
- Brand Brinly
- MFR # PRT-362SBH
- Zoro # G412317793
- UPC # 81174083617
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Description
Brinlys 390 lb. capacity tow-behind Poly Lawn Roller is ideal for medium to large residential yards whether rolling out new sod, packing down loose topsoil, or pressing grass to form the base for a smooth, healthy lawn. The PRT-36SBH lawn roller holds up to 42 gallons of water and boasts a full 36in wide poly drum that will not dent or rust. The 18in diameter makes this roller attachment perfect for lower horsepower lawn tractors.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
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
- MASTER MFG Sprayer, 3-Point, Polyethylene Tank, 15 ft Hose Length (S3O-51-040A-MM)
- HTH 8 lbs Ultra Tablet Chlorinating Chemicals (HT7627)
- SILKY SAWS Silky TSURUGI CURVE Professional 375mm LG Teeth Blade Only (455-37)
- SPYKER SPREADERS 80lb ERGO-PRO Push Spreader SS (SPY80-1S)
- BRINLY 38in Box Scraper & Rear Blade Combo for Grading, Backfilling, and Moving Materials (BS-381)
- BRINLY Sleeve Hitch Disc Harrow: Adjustable Width & Angle for Perfectly Smooth Soil (DD-551)
- AFTERMARKET Gasket Set Fits International 460 560 606 656 660 666 686 706 756 766 806 (GK7799S)
- OREGON Starter Motor, Magnum Heavy Duty, Briggs & Stratton, repl. 497596, 497287, 394808, 33-701 (33-771)
- STENS Sta-Bil Fuel Stabilizer For Cub Cadet 22208 Size 8 Oz. Lawn Mowers (770-164)
- AIC REPLACEMENT PARTS 49019-7001 Fuel Filter Nipple Fits Kawasaki Models 49019-0014 (12515-ROT)
- AFTERMARKET Blade Belt 76535-34710 New Part Number RC60-92H Fits Kubota (70722-34710)
- Brinly Riding Lawn Mower & Small Tractor Parts