Shop All Combination Padlocks
Brinks
Keyed Padlock, Brass, TSA Approved, 22mm 2 PK
Mfr # 171-20271
Zoro # G4639062
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- High Security No
- Key Type Different
- Weather Resistant No
- Shackle Material Hardened steel
- Shackle Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 171-20271
- Zoro # G4639062
- UPC # 39208992572
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 0.75 in |
Shackle Dia. | 0.13 in |
Overall Width | 3.25 in |
Height | 6.38 in |
Overall Height | 6.38 in |
Width | 3.25 in |
Depth | 0.75 in |
Details
High Security | No |
Key Type | Different |
Weather Resistant | No |
Shackle Material | Hardened steel |
Number of Pins | 3 |
Color | Brass |
Shackle Type | Standard Shackle |
For Use With | Small lockers, bags, chains, storage cases and more |
Material | Brass |
Weight | 0.19 lbs. |
Application | Standard Security Applications, Construction |
Includes | 2 Padlocks and Keys |
Features | TSA Approved |
Keyway Type | TSA |
Description
Brink’s TSA Luggage Lock features a 22mm solid brass body and a chrome plated, hardened steel shackle for increased cut resistance. The padlock is equipped with a brass pin tumbler cylinder and a single lever locking mechanism for pick resistance. With corrosion-resisting properties, brass is perfect for use indoors and outdoors. Protect your valuables with our TSA accepted padlock. Travel without worries, airport security can open, inspect, and re-secure your baggage without cutting the lock. The TSA padlock is versatile and can also be used for small lockers, bags, chains, storage cases and more. As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Cabinet Style Invisible Hinge, 1-1/8″-1-3/8″ Door Thickness, US14 (212UNP)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M04 L=9, Stainless Steel, Ball Stainless Steel (K0322.04)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 2" (2SBCS3)
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 42" (UL) LH (KGED0942-AL-L)
- BRINKS Combination Padlock, Brass, 50mm, Resettable, High Security 2 PK (671-49202)
- BRINKS Combination Padlock, Steel, 80mm, Resettable, High Security (173-80051)
- BRINKS Commercial, SS, Discus Lock, 70mm (67370001)
- BRINKS Combination Padlock, Brass, 50mm, Resettable, High Security (671-49002)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25105)
- BRINKS Combination Padlock, Steel, 48mm (174-49004)
- SESAMEE Combination Padlock, 4 Numbers (K5003/4)
- Brinks Combination Padlocks