Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Stainless Steel, 80mm Puck, High Security
Mfr # 673-80002
Zoro # G4638870
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial and Industrial High Security Locations
- Shackle Dia. 0.44 in
- Material Stainless Steel
- Shackle Type Hidden Shackle
- Includes Padlock and Key(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brinks
- MFR # 673-80002
- Zoro # G4638870
- UPC # 39208988636
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.44 in |
Height | 7 in |
Width | 4.25 in |
Depth | 1.25 in |
Overall Height | 7 in |
Overall Width | 4.25 in |
Details
For Use With | Commercial and Industrial High Security Locations |
Material | Stainless Steel |
Shackle Type | Hidden Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Stainless Steel |
Number of Pins | 5 |
Key Type | Different |
Keyway Type | M1 |
Color | Silver |
Application | High Security Applications, Construction |
Features | Stainless Steel Shackle |
Weight | 0.83 lbs. |
Description
80mm discus lock with a full rubber jacket. The jacket prevents scratching of surfaces and valuables while lock is in use. This padlock is perfect for use on storages units, gates, large locker facilities, or other places the extra security of a shielded discus padlock is required. As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise to keep you and your valuable safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (5000W)
- PRIME-LINE Cable Extension 14' (GD 52161)
- PRIMELINE TOOLS Drapery Cord Tension Spring and Pulley, with Hook, Spring-Loaded (5 Pack) (MP9252)
- KWIKSET Milan Square Passage Door Lock w/6AL Lat (720MILSQT-26)
- BRINKS Keyed Different Padlock, Laminated Steel, 60mm, High Security (172-60091)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, Weatherproof (172-40081)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security Long SHKL (172-42051)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security, Adjustable SHKL (171-50061)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 4PK (672-50401)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm w-Class III Hitch Pin (175-81005)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security (171-40001)
- Brinks Keyed Padlocks